Beli level gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VESTIL Liquid Level Gauge for Drum & Tank
    Mulai

    Rp2.899.900

    VESTIL Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Horizontal sight glass gauges with tee connectors secure to bungholes when the drum is on its side. Sight glass tubes fill up with liquid from the container as the liquid level rises and falls, providing real-time measurements of liquid levels.
    atribut:
    • UNSPSC: 39121531
    • Extension Length (inch): 18-3/8
    • Features: Allows Personnel to Read the Level of Contents in a Drum; Gauge Accepts a Faucet for Easy Pouring
    • Float Material: Glass
    • Float Rod Material: Galvanized Steel
    • For Container Depth (inch): 18-3/8
    • For Container Type: Drums
    • For Liquid Type: ChemicalsOilsSolvents
    • Graduation Marks: Empty
    • Manufacturer Part Number: DGLI-4
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  2. TRUSCO Flat Precision Level (For General Construction)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.299.900

    TRUSCO Flat Precision Level (For General Construction)
    Deskripsi:
    54
    atribut:
    • Width (mm): 48
    • Thickness (mm): 45
    • Accuracy: Within 2nd Graduation Mark
  3. AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp999.900

    AT-A-GLANCE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Leak gauges attach onto the top of vertically-oriented, double-wall containment drums or tanks and indicate whether contents are escaping or leaking.
    atribut:
    • UNSPSC: 41111938
  4. KRUEGER Therma Level Gauge Tank
    Mulai

    Rp2.499.900

    KRUEGER Therma Level Gauge Tank
    atribut:
    • UNSPSC: 31160000
  5. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  6. Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Mulai

    Rp1.499.900

    Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)
    Deskripsi:
    Tube-style sight glasses with check valves monitor and show fluid volume within a container. Their check valves shut off the liquid supply to the sight glass in the event of a break to prevent spills.
    atribut:
    • UNSPSC: 40141616
    • Body Material: Bronze
    • Gauge Glass Diameter (inch): 5/8
    • Vessel-Connection Type: NPT
  7. monotaro Float Level Gauge
    Mulai

    Rp439.900

    monotaro Float Level Gauge
    Deskripsi:
    Float level gauge used to measure the float level of the carburetor.
    atribut:
    • Graduation Interval: 1
    • Measuring Range (mm) : 0 to 45
  8. KRISBOW Waterpas Presisi
    Mulai

    Rp2.399.900

    KRISBOW Waterpas Presisi
    Deskripsi:
    Spirit Precision Level 150mm
    atribut:
    • Dimensions (LxWxH)(mm): 275x85x60
  9. MADISON Liquid Level Gauge for Drum & Tank
    Mulai

    Rp7.299.900

    MADISON Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Vertical float liquid level gauges fit into the container and have a tape measure that extends from their stem to indicate the fluid level within the drum or tank. They have an attached float component that stays buoyant and moves up and down the stem as the liquid level changes. They install onto the top of vertically-oriented containers and are used where containers move often or are located in remote areas without power.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 33
    • Float Material: Polypropylene
    • Float Rod Material: 316 Stainless Steel
    • For Container Depth (inch): 30-3/4
    • For Container Type: Remote and Mobile Storage Tanks
    • For Liquid Type: General Purpose Acidic or Alkaline ConditionsLow Temperature Food Processing Applications
    • Increment of Variation (inch): 1/32 and 1/16 Graduation
    • Manufacturer Part Number: TL4570-10369
    • Pipe Size (inch): 2
    • for Container Capacity (gal): 55
  10. RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Mulai

    Rp11.999.900

    RIKEN KEISOKUKI Precision Frat Level (Waterpass)
    Deskripsi:
    -Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.
    atribut:
    • Dimensions: 100x36x38mm
    • Sensitivity: 0.02mm/lm
  11. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  12. FLOWLINE Liquid Level Transmitter Display
    Mulai

    Rp7.899.900

    FLOWLINE Liquid Level Transmitter Display
    Deskripsi:
    These transmitter displays are for use with liquid-level sensors. They display liquid levels in a tank or sump container that are measured by a remote liquid level sensor.
    atribut:
    • UNSPSC: 41111938
    • Application: General Purpose
    • Brand: FLOWLINE
  13. STAUFF Level Gauge
    Mulai

    Rp409.900

    STAUFF Level Gauge
    atribut:
    • Banjo Bolt: M12 (Standard)
    • Design of Scale Plate: With Stauff Logo
    • Housing Material: Steel, Coated
    • Scale Plate Material: PVC
    • Seal Material: NBR
    • Sight Tube Material: Polyamide (PA)
Daftar Harga level gauge Terbaru October 2026
CP Precision Carbon Steel Wide Seat Square 90 Degree Knife Type (Penggaris Siku Presisi)Rp239.900
VESTIL Liquid Level Gauge for Drum & TankRp2.899.900
TRUSCO Flat Precision Level (For General Construction)Rp6.299.900
AT-A-GLANCE Liquid Level Gauge for Drum & TankRp999.900
KRUEGER Therma Level Gauge TankRp2.499.900
RAMDAYS Tongkat Pel Teleskopik (Mop Handle)Rp259.900
LDI INDUSTRIES Oil Level GaugesRp469.900
Apollo Tubing-Style Liquid Level Sight Glasses (Katup Jalur Kompreso)Rp1.499.900
KRISBOW Brush & Broom Extension Handle (Tongkat Sapu)Rp99.900
monotaro Float Level GaugeRp439.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)